missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port with Silicone Plug
Shop All BINDER Products
Click to view available options
Diameter (Metric):
10 mm
30 mm
50 mm
100 mm
Ports:
Left Position
Right Position
Top Position
Unit Size:
Each
Description
- Accessory
Specifications
Specifications
| For Use With (Equipment) | M E3.1 Drying and Heating Oven (M 56, M 115, M 260, M 720) |
| Material | Silicone |
| Type | Access Port |
| Ports | Top Position |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction