missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port with Silicone Plug

Product Code. 17897108 Shop All BINDER Products
Click to view available options
Diameter (Metric):
10 mm
30 mm
50 mm
100 mm
Ports:
Left Position
Right Position
Top Position
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17897108

Brand: BINDER™ 80122307

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Access Port with Silicone Plug for drying and heating chambers.

  • Accessory

Specifications

For Use With (Equipment) M E3.1 Drying and Heating Oven (M 56, M 115, M 260, M 720)
Material Silicone
Type Access Port
Ports Right Position
Diameter (English) 2 in.
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.