missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY BEH Amide VANGUARD Pre-Column
Click to view available options
:
Diameter: 2.1 mm; Length: 5 mm
Description
- Based on BEH technology the ACQUITY Amide columns offer a chemically stable, trifunctionally bonded amide phase that is stable from pH 2 to 12 to enable the separation of polar analytes that span a wide range of polarity, structural moiety and pKa.
- The VanGuard pre-column connects directly to the inlet of the ACQUITY UPLC column which minimizes extra columns volumes and reduces leaking by eliminating additional connections.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 1.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 130 Å |
| Max. Pressure | 18000 psi (1240 Bar) |
| Type | VANGUARD Pre-Column |
| Diameter (Metric) | 2.1 mm |
| Particle Shape | Spherical |
| Endcapped | No |
| USP Type | L68 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction