missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY BEH Shield RP18 VANGUARD Pre-Column
Click to view available options
:
Diameter: 2.1 mm; Length: 5 mm
Description
- ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.
- The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 1.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 130 Å |
| Max. Pressure | 18000 psi (1240 Bar) |
| Type | VANGUARD Pre-Column |
| Diameter (Metric) | 2.1 mm |
| Particle Shape | Spherical |
| Endcapped | Yes |
| USP Type | L1 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction