missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY BEH300 C4 VANGUARD Pre-Column
Click to view available options
:
Diameter: 2.1 mm; Length: 5 mm
Description
- If you compare to traditional C18 phases, the C4 ligand is less retentive and will minimize protein carryover, increase protein recovery, and improve peak capacity.
- The VanGuard pre-column connects directly to the inlet of the ACQUITY UPLC column which minimizes extra columns volumes and reduces leaking by eliminating additional connections.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 1.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 300 Å |
| Max. Pressure | 18000 psi (1240 Bar) |
| Type | VANGUARD Pre-Column |
| Diameter (Metric) | 2.1 mm |
| For Use With (Application) | Protein |
| Particle Shape | Spherical |
| Endcapped | No |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction