missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC BEH C18 Method Validation Kit

Product Code. 13233340
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
Unit Size:
Each
Pack of 3
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
13233340 50 mm 2.1 mm Pack of 3
13243340 100 mm 2.1 mm Pack of 3
13203840 50 mm 3 mm Each
13213840 100 mm 3 mm Each
17173422 150 mm 2.1 mm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13233340 Supplier Waters Corporation Supplier No. 186004044

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This kit consists of three ACQUITY UPLC BEH C18 columns packed with three different batches of sorbent.

  • Includes three ACQUITY UPLC BEH C18 columns packed with three different batches of sorbent.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 3/Pk.
USP Type L1
Endcapped Yes
Type Method Validation Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.