missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH Glycan Column
missing translation for 'orderingAttributeHoverText'
Length (Metric):
50 mm
100 mm
150 mm
missing translation for 'unitSize'
Each
Description
- The ACQUITY UPLC BEH Glycan Separation Technology Column, also known as BEH Glycan, is optimized for use with ACQUITY UPLC systems with fluorescence detection (FLR), separating the released glycans of biopharmaceuticals as their 2-aminobenzamide (2-AB) derivatives.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| USP Type | L68 |
| Endcapped | No |
| Type | Column |
| For Use With (Application) | Glycan |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction