missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC HSS T3 Column

Product Code. 13145169
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
13145169 100 mm 1 mm 1/Ea. Each
13155169 150 mm 1 mm 1/Ea. Each
10495386 50 mm 2.1 mm 1/Ea. Each
10608604 100 mm 2.1 mm 1/Ea. Each
10686674 150 mm 2.1 mm 1/Ea. Each
10524495 50 mm 1 mm 1/Ea. Each
12693446 30 mm 2.1 mm 1/Ea. Each
10399736 30 mm 2.1 mm 3/Pk. Pack of 3
13213830 150 mm 3 mm 1/Ea. Each
13240020 100 mm 3 mm 3/Pk. Pack of 3
13293820 50 mm 3 mm 1/Ea. Each
13283820 30 mm 3 mm 1/Ea. Each
13220020 30 mm 3 mm 3/Pk. Pack of 3
13230020 50 mm 3 mm 3/Pk. Pack of 3
13250020 150 mm 3 mm 3/Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 13145169 Supplier Waters Corporation Supplier No. 186003536

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY HSS T3 UPLC columns exhibit ultra-low MS bleed and are fully scalable and transferable to HPLC separations.

  • The universal, silica-based bonded phase used for the ACQUITY HSS T3 sorbents is compatible with 100% aqueous mobile phase and should be your first choice when developing separations for polar and non-polar compounds.

Specifications

Diameter (Metric) 1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.