missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC Shield RP18 Column
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
Description
- The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction