missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual TwiXS Micropipette Twin Pack
Click to view available options
Volume (Metric):
0.1 to 2, 2 to 20 μL
10 to 100, 100 to 1000 μL
2 to 20, 20 to 200 μL
20 to 200, 100 to 1000 μL
5 to 50, 20 to 200 μL
Unit Size:
1 set
Description
- TwiXS Pack:
- Two Acura™ Manual XS Micropipettes.
- Free shelf pipette holder.
- Qualitips™ samples.
- QC certificates.
- Operating instructions.
- Optimized shape/size ratio for ease of use when working with micro tubes.
- Reduced weight - lighter than leading brands.
- Unique, Socorex™ patented lip seal reduces activation forces and provides for ultra-soft pipetting.
- Adjustable tip ejector.
- Autoclavable fully assembled.
- Unsurpassed metrologic performance.
Specifications
Specifications
| Accuracy | <±6.0% - <±2.0% / <±2.5% - <±1.0% |
| Autoclavable | Autoclavable |
| Model | Manual XS |
| Number of Channels | 1 |
| Product Line | Acura |
| Type | Micropipette Twin Pack |
| Volume (Metric) | 0.1 to 2, 2 to 20 μL |
| Packaging Type | Twin pack |
| Precision | <5.0% - <1.5% / <1.7% - <0.5% |
| Quantity | 2/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction