missing translation for 'onlineSavingsMsg'
Learn More

Hettich Lab Technology™ Adapter

Product Code. 10108821
Change view
Click to view available options
Capacity:
50 mL
100 mL
For Use With (Equipment):
Carrier 1481, 1490, 1495
Carrier 1490
Max. Tube Diameter:
29 mm
34 mm
44 mm
Max. Tube Length:
100 mm
115 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity For Use With (Equipment) Max. Tube Diameter Max. Tube Length unitSize
10108821 50 mL Carrier 1490 34 mm 100 mm Each
10198381 100 mL Carrier 1481, 1490, 1495 44 mm 100 mm Each
10301932 50 mL Carrier 1481, 1490, 1495 29 mm 115 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10108821 Supplier Hettich Lab Technology™ Supplier No. 1331

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Hettich Lab Technology™ Adapter is designed to accommodate customized centrifuge workloads.

  • Available in a variety of configurations
  • Configurations capable of accommodating a host of customized centrifuge workloads

Specifications

Type Adapter
Capacity 50 mL
Max. Tube Diameter 34 mm
Max. Tube Length 100 mm
For Use With (Equipment) Carrier 1490
No. per Pack 1 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.