missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Agate and Zirconium Oxide O-ring
€ 9.20
Specifications
Product Type | O-Ring |
---|---|
Material | Agate and Zirconium Oxide |
Quantity | 1Each |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11914352
|
RETSCH
05.114.0070 |
For Vibratory Disc Mill RS 200 100mL Grinding Set |
€ 9.20
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
10186693
|
RETSCH
05.114.0069 |
For Vibratory Disc Mill RS 200 50mL Grinding Set |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
O-Ring | |
Agate and Zirconium Oxide | |
1Each |