missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ Organic Acid HPLC Columns: OA-1000 column

Choose from four types of organic acid columns, all featuring sulfonated polystyrene divinylbenzene packing

Brand:  Grace™ 5130578

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10013124

  • € 3512.79 / Each


Estimated Shipment
14-06-2021
Add to basket

Description

Description

  • Rapid analysis of organic acids and alcohols
  • pH-resistant resin packing
  • Designed for specific ion-exclusion applications

OA-1000 and OA-2000

  • Exhibit excellent selectivity for aliphatic and aromatic acids
  • OA-1000 is ideal for the separation of inorganic anions such as fluoride, arsenate, sulfite, alcohols, and most organic acids
  • OA-2000 is used for separating organic acids with low pKa values, low-molecular-weight straight-chain acids, and aromatic acids
IOA-1000 and IOA-2000
  • Designed for the separation of citric and other acids from glucose and fructose; a column heater is necessary when using these columns
  • IOA-1000 can also be used for the separation of acids of the tricarboxylic acid cycle (the Krebs cycle)
  • IOA-2000 is intended for fast separation of acids and some alcohols
  • For use with isocratic aqueous mobile phases only
  • Not recommended for use with organic modifiers which may damage columns

Specifications

Specifications

Organic Acid Separation
Ion Exclusion
7.8 mm
Rapid Analysis of Organic Acids and Alcohols
0.005 N Sulfuric Acid
60°C
Sulphonated Poltyrene-Divinylbenzene
Silica
Organic Acid Column
0.3 mL/min
300 mm
9 μm
L17
Videos
SDS
Documents