missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Alpha A 6 Heating Thermostatic Bath with CEE7/7 Plug
Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- 1-line LED display for display of actual or set temperature
- User-friendly menu guidance with simplest 3-key operation
- Fully electronic continuous controller
- Low level and over temperature protection for use with non-flammable liquids
- Acoustic and visual alarm
- Circulating pump with flow reduction
- Bath from deep-drawn stainless steel
- Electric connector for Through-flow Cooler DLK (On/Off/Automatic)
- Optional cooling coil and pump circulation set available
- Working temperature range: 25 to 100 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- Heater power max: 1.5 kW
- Power consumption max: 1.5 kW
- Power consumption: 7 A
- Pump pressure max: 0.2 bar
- Pump flow rate pressure max: 15 L/min
- Bath volume min/max: 2.5 / 5.5 L
- Size of bath (W x D x H): 145 x 161 x 150 mm
- Overall dimensions (W x D x H): 181 x 332 x 370 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory: Flow reduction
Specifications
Specifications
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction