missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 3000 Avant2 Airline Ultrasonically Welded and Taped - Model 756
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 4
Description
- Specialized protection: The AlphaTec 3000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 chemical protective suit has proven to protect wearers from over 200 chemicals.
- Enhanced features: This full protective suit features a panoramic visor design that ensures an unobstructed field of vision
- Genuine versatility: The AlphaTec 3000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 full chemical protection suit also has an HEPA filter, which provides secondary protection from airline contamination and an SMC silencer keeps noise in the suit below 70 dB (even at maximum airflow)
- Considered aesthetics: In addition, the attached socks with elasticated boot overflap was designed to be worn inside chemical protective boots with the leg overflap worn outside, to reduce the potential for chemical ingress
- Fully encapsulated suit designed for use in combination with the permanently attached AlphaTec™ AVANT STS V.1 airline regulator.
- Suit features include internal air-channel ventilation system double cuffs, finger and thumb loop, G01 AlphaTec™ 37-676 or G05 AlphaTec™ 29-500 gloves.
- Attached boot ends with anti-slip PVC sole version also available and emergency rip cord.
Specifications
Specifications
| Certifications/Compliance | CE CATEGORY III (Type 3, EN 1073-1, EN 1149-5) |
| Color | Yellow |
| For Use With (Application) | Opening and draining pumps valves or lines, Filling, blending and charging of raw materials, Contaminated Environments, Chemical Handling, Transferring liquids and solids, Raw material sample collection, Concentration mixing and palletisation, Hazmat response, Assembly and disassembly of large pipes, Loading and unloading of proces equipment |
| Hood Type | Fully Encapsulated |
| Material | Multi-layer Barrier Laminate Fabric |
| Size | 2X-Large |
| Ankle Style | Elasticated Boot Overflap |
| Disposable | Reusable |
| Gender | Unisex |
| Product Type | Chemical Protective Suit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction