missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped G02
Description
Affixed by the wearer and detachable for reuse.
- The air flow is adjustable from 340 L/min to 590 L/min at a working pressure of 3.5 to 5 bar.
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Exhalation valves fitted to the rear of the suit allows C02 to escape and equalises pressure within the suit, allowing for a full range of movement without risk of excessive pressure causing harm to the suit or the wearer
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap
- Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
Specifications
Specifications
| Certifications/Compliance | EN 14605:2005 + A1:2009|CE Number|EN 1073-1:2016 + A1:2018|EN 1149-5:2018 |
| Color | Green |
| For Use With (Application) | Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes |
| Hood Type | Fully Encapsulated |
| Material | Multi-layer Barrier Laminate Fabric |
| Size | Medium |
| Closure Type | Zipper |
| Collar Type | Encapsulated Hood |
| Cuff Style | Elasticated double cuffs with finger and thumb loop and permanently attached chemical protective gloves |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?