missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Write-on Labels

Product Code. 15377595
Change view
Click to view available options
Color:
Green/White on Silver
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15377595 Green/White on Silver Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15377595 Supplier Brady™ Supplier No. 225128

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Aluminum Write-on Labels for marking engine parts. Resistant to heat, oil and solvents. Highly flexible and provided with a permanent adhesive. Permanently mark using a ballpoint pen to scratch the text in the aluminum, or use an indelible marker.

  • For marking engine parts.
  • Resistant to heat, oil and solvents.
  • Highly flexible and provided with a permanent adhesive.
  • Permanently mark using a ballpoint pen to scratch the text in the aluminum, or use an indelible marker.

Specifications

Description Aluminium Write-on Labels
Adhesive Type Acrylic, Permanent
Coating None
Color Green/White on Silver
Display Controlled
Format Label
Material Aluminum
Printable Sides Single-side Printable
Print Technology None
Product Type Label
Sterility Non-sterile
For Use With (Application) Inventory and inspection labelling, General Identification, Safety Identification
Min. Operating Temperature (Metric) -40°C
No. per Pack 350 Labels/Pk.
Quantity 350 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0046 in.
Thickness (Metric) 0.117 mm
Dimensions (LxW) 16 x 38 mm
Length (English) 0.63 in.
Width (English) 1.5 in.
Width (Metric) 38 mm
Width (English) Printable Area 1.5 in.
Height (English) 0.63 in.
Height (Metric) 16 mm
Alternate Part Number WO-GECONTROLEERD-38X16-B0184
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.