missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Amber Borosilicate Glass Acid Bottles
Merk: Duran™ 212753667
Overige gegevens : Gewicht : 4.34000kg
Specificatie
250 mL | |
Amber | |
Standard Ground, Pennyhead Stopper, Conical Shoulders, Interchangeable Glass Cap | |
10Pack | |
Up to 121°C | |
180mm |
USP Standard | |
Provides an improved seal and protection against acid vapors |
|
Glass | |
Acid Bottle | |
75mm | |
Interchangeable Cap |