missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Amber Graduation VOLAC FORTUNA™ Burette with Straight Stopcock and PTFE Key
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Graduations:
0.02 mL
0.05 mL
0.1 mL
Unit Size:
Each
Description
- With straight stopcock
- With PTFE key
- Amber graduation
- Schellbach
- Conformity approved
- Borosilicate glass
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 620 mm |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| Scale | Amber |
| Stopcock | Straight |
| Stopcock Material | PTFE |
| Tolerance | ±0.05 mL |
| Type | Volumetric Buret |
| Class | Class AS |
| Show More |
Statement related to the product that does not constitute a safety issue.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction