missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Amber VOLAC Volumetric Flask

Product Code. 15912320
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 2
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15912320 20 mL Pack of 5
15952320 250 mL Pack of 2
15921661 500 mL Pack of 2
15902320 10 mL Pack of 5
10026161 20 mL Each
15922320 25 mL Pack of 5
15932320 50 mL Pack of 5
15962320 1000 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15912320 Supplier Poulten & Graf GmbH Supplier No. RB258/AM/D/5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure volumes with high precision by using a flask that has an elongated marked neck and a wider flat bottom. Poulten & Graf GmbH Amber VOLAC Volumetric Flask is best suited for holding various known volumes of liquids and solutions.

  • Includes Polystop
  • Batch tested for accuracy
  • Provided with batch certificate
  • White graduation on amber stained diffused glass

Specifications

Certifications/Compliance EN ISO 1042
Closure Material Polypropylene
Color Amber stain diffused glass
Description Volac Volumetric flask
Capacity (Metric) 20 mL
Material Borosilicate Glass
Graduations White
Limit of Error 0.04 mL
No. per Case 5
No. per Pack 5
Product Type Volac Volumetric flask
Standard Taper Joint 10/19
Tolerance 0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type PP-stopper
Closure Size 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.