missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Amperometer Simulator and Calibrator, 4-20 mA

Product Code. 10641932
Change view
Click to view available options
Battery Type:
9V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Type unitSize
10641932 9V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10641932 Supplier Hanna Instruments™ Supplier No. HI931002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to monitor and regulate 4-20 mA from practically any process meter with or without a voltage generator. Hanna Instruments™ Amperometer Simulator and Calibrator can measure incoming current, provide power, and simulate 4-20 mA output to calibrate your process meter.

This portable simulator has a large LCD screen to display values. The communication bus from process instrumentation can be simulated in any of 4 modes. Select between Drive and Measurement modes through a switch on the front panel and two dials allow for quick adjustment of the current.

  • Passive Drive/Calibrator Mode: Set the mA current value and adjust the process meter accordingly
  • Active Drive/Simulator Mode: Simulate the correct current value and provide power to the bus via an external adapter
  • Passive Measurement/Tester Mode: Measures and displays the mA (or pH) values transmitted by the process meter
  • Active Measurement/Tester Mode: Measures and displays the mA (or pH) values and provides voltage to the 4-20 mA bus

Specifications

Includes 1m (3.3 ft.) connection cable, 9V battery, 12 VDC adapter and instructions
Dimensions (L x W x H) 180 x 83 x 40 mm (7.1 x 3.3 x 1.6 in.)
Weight (Metric) 320 g
Weight (English) 11.3 oz.
Accuracy ±0.01 mA, ±0.01 pH
Resolution 0.01 mA, 0.01 pH
Detection Range 2.00 to 19.99 mA (Drive mode), 0.00 to 19.99 mA (Measurement mode)
Temperature (English) Operating 32°F to 122°F
Temperature (Metric) Operating 0°C to 50°C
Battery Type 9V
Battery Life 1600 hr.
Electrical Requirements 9V battery or 12V DC adapter (included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.