missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2168 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
missing translation for 'unitSize'
1 pair
Description
- CE EN ISO 20345:2011 S2 SRC
- Smooth leather
- Black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Scratch-resistant coating in heel and toe area
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
| Color | Black |
| Material | Leather |
| Size | 43 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 2168 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction