missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Anchor Stirrers with GL Thread Connection
Description
- Made of precision calibrated glass tube
- Ground and polished bearing surface
- For flange vessels
- Made of DURAN™ tubing
Specifications
Specifications
| Diameter (Metric) | 16 mm |
| For Use With (Equipment) | Lab Flange 150 LF |
| Length (Metric) | 700 mm |
| Thread Size | 14 GL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?