missing translation for 'onlineSavingsMsg'
Learn More

Hettich Lab Technology™ Swing-out Rotor with Carriers

Product Code. 10286674
Click to view available options
Max. Speed:
3,000 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10286674

Brand: Hettich Lab Technology™ 1025

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Swing-out Rotor with Carriers is suitable for performing rate-zonal and isopycnic centrifugations

  • Complete with carriers
  • Convenient and easy to use
  • Built to withstand long-term, repeated use

Specifications

Type Swing-out Rotor
Capacity 4 x 15 mL
Max. RCF 1,077 x g
Max. Speed 3,000 rpm
For Use With (Equipment) C1011 Centrifuge Rotors
Angle 50°
Includes Carriers
No. of Places 4
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.