missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Angled Four-Neck Round-Bottom Flasks
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Each
Description
- Acc. to DIN 12392 and in addition to DIN standard
- With 3 angled side necks (7°)
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Description | Center neck - NS 29/32, Side necks - NS 19/26 |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1 |
| Product Type | Reaction flask |
| Diameter (Metric) Outer | 85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction