missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Anumbra™ Glass Petri Dishes
Click to view available options
Diameter (Metric):
50 mm
60 mm
70 mm
100 mm
Height (Metric):
12 mm
15 mm
20 mm
Unit Size:
Each
Pack of 18
Description
- Glass
- Includes lid
Specifications
Specifications
| Closure Included | Closure Included |
| Closure Material | Borosilicate Glass |
| Material | Soda Lime Glass |
| Shape | Round |
| Type | Petri Dish |
| Height (Metric) | 20 mm |
| Diameter (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction