missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Anumbra™ Glass Petri Dishes

Product Code. 10655815
Change view
Click to view available options
Diameter (Metric):
50 mm
60 mm
70 mm
100 mm
Height (Metric):
12 mm
15 mm
20 mm
Unit Size:
Each
Pack of 18
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) unitSize
10655815 100 mm 15 mm Pack of 18
10144484 100 mm 20 mm Each
10022664 50 mm 12 mm Each
10676595 60 mm 15 mm Each
10616585 70 mm 15 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10655815 Supplier Witeg™ Supplier No. 5 830 004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Delivered with lid. Witeg™ Anumbra™ Glass Petri Dishes are free from bubbles and other imperfections.

  • Glass
  • Includes lid

Specifications

Closure Included Closure Included
Closure Material Borosilicate Glass
Material Soda Lime Glass
Shape Round
Type Petri Dish
Height (Metric) 15 mm
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.