missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Armadillo™ PCR Strip Plate, 96 well, clear, white well

Product Code. 17314493 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
25 plates
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17314493 25 plates Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27969” to get your promotional price
Product Code. 17314493 Supplier Thermo Scientific™ Supplier No. AB3796

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27969” to get your promotional price

Thermo Scientific Armadillo 96-well PCR strip plates are the ultimate in high-performance PCR plastics. They combine the rigidity of a polycarbonate frame with thin-walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

  • Armadillo 96-well PCR strip plate combine the rigidity of a polycarbonate frame, with thin-walled polypropylene wells
  • Plates provide superior thermal cycling performance under all conditions without warping
  • Thermostable polycarbonate semi-skirted frame design for warp-resistance during thermal cycling and enhanced mechanical stability during robotic handling
  • Breakable into 8-tube strips to accommodate variable numbers of samples and minimize waste
  • Optically clear skirt aids in visualization of liquids and improves stacking capabilities in automated handling systems
  • ANSI:SBS footprint ensures complete compatibility with robotic systems for high-throughput applications
  • Thin-walled U-bottom wells for optimal heat transfer and maximum sample recovery
  • Black alpha-numeric lettering for easy well identification
  • Integrated frame and well design for improved heat sealing
  • Compatible with Roche LightCycler™ 480 Real-Time PCR systems
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Breakapart Yes
Product Line Armadillo
Color Clear
Product Type PCR Microplate
For Use With (Equipment) Real-Time PCR Systems or Thermal Cycler
Skirt Style Semi
Material Polycarbonate
Volume (Metric) Well 0.3 mL
No. of Wells 96
Volume (Metric) Working 0.2 mL
Well Shape Round Bottom (U-well)
Quantity 25 plates
Reaction Speed Standard
Well Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.