missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ S Low-Flow Genderless Quick-Disconnect Fittings, Sanitary Adapter, Polycarbonate
Click to view available options
Includes:
1/4 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Specifically designed for small-volume fluid transfer applications. Robust construction provides reliable and repeatable fluid transfer. 0.25 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Material | Tygon 2475 |
| Min. Operating Temperature (Metric) | 1°C |
| Outlet Port | Quick Disconnect x Sanitary |
| Sterilization Method | 130°C |
| Shape | Straight |
| Includes | 1/4 in. Sanitary Clamp Size |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with white pull tab |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction