missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace

Product Code. 15509582 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
Type:
Flap door
Lift door
Controller Type:
B410
C450
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15509582

Brand: Nabertherm™ LV052K1TN1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The ashing furnaces are especially designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.

  • Tmax: 1100°C
  • Electrical connection: 1-phase
  • Minutes to Tmax: 120

Specifications

Controller Type C450
Capacity (Metric) 5 L
Temperature (Metric) 1100°C
Type Flap door
Dimensions (D x W x H) Interior 200 x 170 x 130 mm
Dimensions (L x W x H) Exterior 385 x 420 x 790 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.