missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Assistent Histokitt
Click to view available options
Volume (Metric):
500 mL
Unit Size:
500mL
Description
Order Info
VolumeMetric
Specifications
Specifications
| Product Type | Mounting Medium |
| Volume (Metric) | 500 mL |
Safety and Handling
Product Identifier
- Adhesive and quick-hardening mounting medium for histology / microscopy
- Warning
- Flammable liquid Category 3
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- H226-Flammable liquid and vapour.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P262-Do not get in eyes, on skin, or on clothing.
- P271-Use only outdoors or in a well-ventilated area.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P243-Take precautionary measures against static discharge.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P321-Specific treatment (see on this label).
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction