Learn More
ATAGO™ Automatic Digital Refractometer, Model: RX-5000i-Plus
Device to measure wider- refractive index range. The ATAGO Automatic Digital Refractometer (RX-5000i-Plus) features an intuitive touch screen technology for easy navigation and selection.
Brand: ATAGO™ 3275
Additional Details : Weight : 15.00000kg
Description
- Includes USB flash drive and self-diagnosis capability functions
- Calibration with water
- LCD digital display
- Automatic temperature compensation
- User scales can be inputted
- Can be connected to printer
- Measurement at set temperature
Four measurement mode options
- MODE-1: Displays the measurement value once the sample reaches the target temperature.
- MODE-2: Measures refractive index and temperature at fixed intervals and displays the estimated measurement value at the target temperature.
- MODE-3: The thermo-module can be turn off. Without temperature control, the measurement value is displayed in 4 seconds after the START key is pressed.
- MODE-S: Displays the measurement value once a certain level of sample stability is achieved
Specifications
0.00 to 100.00 Brix (5 to 75 ATC) | |
Refractive index (nD) : ±0.00002 ±0.00001, Brix: :±0.010% ±0.010% [1] | |
5°C to 75°C |
1.32422 to 1.58000 | |
Refractive index (nD) : 0.00001 (0.0001)Brix : 0.01% (0.1%) |