missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Atlantis dC18 Column

Product Code. p-7236806
Encompass
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
3 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13184589

Brand: Waters Corporation 186001287

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Atlantis dC18 columns are universal, silica-based, reversed-phase C18 columns that are used for polar compound retention.

  • The Atlantis dC18 columns feature di-functionally bonded C18 ligands that have been optimized for use with highly aqueous mobile phases, including 100% water.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 30 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.