missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PVDF NPT Male Thread to Compression Adapter Elbows

Product Code. 11704759
Click to view available options
For Use With:
1/4 tubing O.D. x 1/4 in. NPT(M)
1/4 tubing O.D. x 1/8 in. NPT(M)
1/8 tubing O.D. x 1/8 in. NPT(M)
Port Size:
1/4 in. orifice; 1 x 1-1/4 in.
3/32 in. orifice, 11/16 x 27/32 in.
9/32 in. orifice, 1 x 1-11/32 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11704759

Brand: Cole-Parmer™ 0638681

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These NPT Male Thread to Compression Adapter Elbows offer a more permanent installation when assembling fluid paths in the laboratory.

  • Compression fittings work well with rigid tubing
  • Provided with a nut that compresses rigid tubing against fitting body for high-pressure applications
  • No leaks, flow restrictions or costly downtime
  • Can be assembled without the use of tools
  • Temperature range from −62° to +110°C

Specifications

Autoclavable Autoclavable
Material PVDF
For Use With 1/4 tubing O.D. x 1/8 in. NPT(M)
Min. Operating Temperature (Metric) -62°C
Packaging Quantity 1 Each
Port Size 1/4 in. orifice; 1 x 1-1/4 in.
Sterilization Method Autoclave or Ethylene Oxide
Thread Size 0.125 in. NPT(M)
Max. Operating Temperature (Metric) 110°C
Product Type Compression Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.