missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Automation Pipette Tips with Aerosol Filter for Beckman™ Biomek™ Workstations
These automation pipette tips are sterile and complete with aerosol filters.
Brand: Labcon™ 8124-695-000-9
Additional Details : Weight : 9.91090kg
Description
- Fits Beckman™ Biomek Workstations
- Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
50 μL | |
Sterile | |
Autoclavable | |
51.3 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
960 Tips/Pk., 5 Pk./Cs. | |
Automated Pipette System | |
APT |
Filtered | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Rack, 96 | |
Single-use | |
No | |
Polypropylene Resin |