missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Gel Documentation System Accessory, Optional Filters

Product Code. 16673014 Shop All Axygen Scientific Products
Change view
Click to view available options
Wavelength:
497nm
572nm
Color:
Blue
Green
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Color Unit Size
16673014 572nm Green Each
16663014 497nm Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16673014 Supplier Axygen™ Supplier No. GDBLGREEN
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Gel Documentation System (GDBL-1000)

Note: For research use only. Not intended for use in diagnostic or therapeutic procedures.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Filter
Color Green
For Use With (Equipment) Gel Documentation System (GDBL-1000)
Wavelength 572nm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.