missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Slope Shoulder Wash Bottle
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Unit Size:
Pack of 100
Pack of 150
Pack of 55
Description
- Bulk
- Includes white closureConstructed of LDPE
- Narrow neck
- Slope shoulders
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | LDPE |
| No. per Pack | 150 |
| Packaging | Bulk Packed |
| Closure Color | White |
| Closure Included | Yes |
| Mouth | Narrow |
| Shape | Sloped Shoulders |
| Product Type | Wash Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction