missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Azpack™ PTFE Sealing Tape

Product Code. p-8002506
Change view
Click to view available options
Width (Metric):
50mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
11953854 50mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11953854 Supplier Azpack™ Supplier No. 11953854

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stretches easily over ground joints and stoppers or over the mouths of tubes and bottles. Azpack™ PTFE Sealing Tape is non-adhesive and sterilizable.

  • PTFE
  • Non-adhesive
  • 10m roll
  • Steam sterilizable

Specifications

Color White
Product Type Sealing Tape
Width (Metric) 50mm
Material PTFE
Thickness 1 mm
For Use With (Equipment) Ground joints, stoppers, bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.