missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-428 Metallized Polyester Thermal Transfer Labels

Product Code. 11543724
Click to view available options
Height (Metric):
6.4 mm
9.5 mm
11.1 mm
12.7 mm
19.1 mm
25.4 mm
31.8 mm
50.8 mm
Labels per Row:
1
2
3
4
5
Vertical Repeat (Metric):
8.9 mm
12.1 mm
13.6 mm
15.2 mm
22.2 mm
28.6 mm
34.9 mm
54 mm
Width (Metric):
12.7 mm
19.1 mm
25.4 mm
38.1 mm
50.8 mm
69.9 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11543724

Brand: Brady™ 030136

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, metallized polyester labels for Thermal Transfer Printers.

  • Matte finish
  • For smooth surfaces
  • Heat resistant with permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL, CSA and AGA Approved
Adhesive Type Permanent Acrylic
Color Gray
Finish Matte
Format Die-cut
Material Metallized Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-18-428-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels
Shape Rectangle
Size 76.20 mm (W) x 25.40 mm (H)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0047 in
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 28.6 mm
Dimensions (LxW) 76.20 mm (W) x 25.40 mm (H)
Width (English) 3 in
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Width (Metric) Printable Area 76.2 mm
Height (English) 1 in
Height (Metric) 25.4 mm
Height (Metric) Printable Area 25.4 mm
Alternate Part Number THT-18-428-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.