missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7423 Polyester Thermal Transfer Labels

Product Code. 11549913
Click to view available options
Shape:
Rectangle
Square
Height (Metric):
5.1 mm
6.4 mm
9.5 mm
12.7 mm
Vertical Repeat (Metric):
8 mm
10.2 mm
12.7 mm
15.9 mm
Width (Metric):
5.1 mm
6.4 mm
9.5 mm
12.7 mm
19.1 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11549913

Brand: Brady™ 622111

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, polyester labels for Thermal Transfer Printers.

  • Permanent adhesive
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Satin
Format Die-cut
Material Polyester (B-7423)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling
For Use With (Equipment) BBP11, BBP12, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-209-7423-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Square
Size 6.35 mm (W) x 6.35 mm (H)
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.0025 in.
Thickness (Metric) 0.064 mm
Vertical Repeat (Metric) 10.2 mm
Dimensions (LxW) 6.35 mm (W) x 6.35 mm (H)
Length (English) 0.25 in.
Width (English) 0.25 in.
Width (Metric) 6.4 mm
Width (English) Printable Area 6.35 mm
Height (English) 0.25 in.
Height (Metric) 6.4 mm
Alternate Part Number THT-209-7423-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.