missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU PLOMITA S3 Shoes

Product Code. 15826445
Change view
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15826445 39 1 pair
15836445 40 1 pair
15846445 41 1 pair
15856445 42 1 pair
15866445 43 1 pair
15876445 44 1 pair
15886445 45 1 pair
15896445 46 1 pair
15806455 47 1 pair
15816455 48 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15826445 Supplier Honeywell™ Supplier No. 624610639/7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Honeywell™ BACOU PLOMITA S3 HI CI SRC Shoes feature water-resistant leather uppers and stainless steel anti-puncture soles.

  • Ensures better protection
  • Water-resistant leather upper
  • Great resistance and flexibility
  • Anti-bacterial lining with 3D structure
  • Ultra-breathable, quick drying
  • Padded ankle collar and tongue
  • Adapts to the user's foot shape, ensures comfort when worn for long periods
  • Lateral watertight bellows
  • Prevents liquid and dust from entering footwear
  • Excellent foot insulation from heat (HI) and cold (CI)
  • Response to diverse environments (frozen ground, very high temperatures)
  • Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
  • Upper: Water repellent leather upper. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure.
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates: flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / SRB: on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 20345:2011 standard, SRC certified
Color Black
Material Leather
Size 39
Sole Material Stainless Steel
Resistant To Punctures over 1100 N with a spike of 4.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.