missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System UV-TOC

Suitable for the most demanding laboratory applications, the Barnstead™ GenPure™ Pro water purification system delivers ultrapure 18.2 megohm-cm water with consistent quality.

Brand:  Thermo Scientific™ 50131948INS


Additional Details : Weight : 25.00000kg

Product Code. 16400841

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Dispensing for a variety of tasks
  • New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing
Leak Detection
  • Internal leaks can be detected and an error displayed
Integrated feed water monitoring
  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
Online TOC measurement with UV intensity monitoring
  • Real-time TOC monitoring for continual measurement of organic substances present in the water
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements
UV Photo-oxidation 185/254nm
  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites
  • UV oxidation also reduces organic compounds in the water to ultra-low levels
Ready-to-use
  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
  • Leak detection standard and will alert user to leaks
Measurement of conductivity/resistivity
  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy
Quick-connect cartridge replacement
  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation
Exact dosing
  • High precision POM draw-off valve for dispensing with sterile filter
  • Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy
GLP-compliant documentation
  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off
Tilting Control Panels for Easy Viewing
  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Illuminated four-line alpha-numeric display
Specifications

Specifications

0.055μS/cm
<0.1 CFU/mL
Up to 2 L/min.
1 to 5 ppb
2 to 6 bar
0.1 kW
13 in.
24.2 in.
18.6 in.
90/240 V 50/60 Hz
50/60 Hz
GenPure Pro ultrapure water system with UV-photo-oxidation and TOC monitor
3/4 in. NPT
18.2 Mohm.cm
Barnstead GenPure Pro UV – TOC
<1
2°C to 35°C
330 mm
615 mm
472 mm
90/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services