missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Bath Tank

Product Code. p-7162336
Click to view available options
Capacity (Metric):
5 L
17 L
33 L
39 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15410602

Brand: JULABO™ 9903405

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel bath tank up to +150 °C, insulated for heating immersion circulators

  • Bath Tank Accessory
  • Suitable for: CORIO™ C , CORIO™ CD

Specifications

Description Bath tank B5
Capacity (Metric) 5 L
For Use With (Equipment) Heating immersion circulators
Material Stainless steel
Temperature (Metric) Maximum Up to 150°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.