missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Hi-Performance Polyester Tapes - Ochre
For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.
€ 143.00 - € 490.00
Specifications
Description | Compatible surface: Smooth |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Ochre |
Finish | Gloss |
Format | Cartridge |
Product Code | Brand | Width (English) Tape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Tape | Price | Quantity & Availability | |||||
11766415
|
Brady™
117959 |
1.125 in. |
€ 232.00
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
11756415
|
Brady™
117958 |
2.25 in. |
€ 335.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11746415
|
Brady™
117957 |
4 in. |
€ 490.00
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11776415
|
Brady™
117960 |
0.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Applied to very smooth surfaces
- Ideal for mounting to rigid panels
Specifications
Compatible surface: Smooth | |
Ochre | |
Cartridge | |
BBP31 Hi-Performance Polyester Tape | |
BBP30, BBP31, BBP33, BBP35, BBP37 printers | |
1 Ea. | |
-40°C to +100°C | |
0.076 mm | |
30.40 m |
Acrylic, Permanent | |
Gloss | |
Polyester (B-569) | |
Marking stainless steel pipes | |
1 | |
Brady Workstation, LabelMark, MarkWare | |
0.003 in. | |
100 ft. |