missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Brilliant Green Bile 2%
Standard Methods medium for confirmed and completed tests for coliform bacteria in water and foods
€ 248.00 - € 744.60
Specifications
Form | Dehydrated |
---|---|
Media Type | Brilliant Green Bile 2% |
Product Type | Microbiology Media |
Formulation | Peptone 10g/L, Oxgall 20g/L, Lactose 10g/L, Brilliant green 13.3mg/L |
Product Code | Brand | Packaging Type | Quantity | Content And Storage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Quantity | Content And Storage | Price | Quantity & Availability | |||
11753483
|
BD
274000 |
Bottle | 500 g | 2 to 25°C |
€ 248.00
500g |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
11793463
|
BD
271000 |
Pail | 2 kg | 2°C to 25°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
Dehydrated | |
Brilliant Green Bile 2% | |
Microbiology Media | |
Peptone 10g/L, Oxgall 20g/L, Lactose 10g/L, Brilliant green 13.3mg/L |