missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Maltose
Description
Applications:
Liquefaction by bacteria
Specifications
Specifications
| Certifications/Compliance | ISO/DIS, 11014 |
| Content And Storage | <30°C |
| Additive | Maltose |
| Form | Dehydrated |
| For Use With (Application) | liquefaction by bacteria |
| Packaging Type | Bottle |
| Quantity | 500 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?