missing translation for 'onlineSavingsMsg'
Learn More

BD General Use Syringes

Product Code. 15988902
Click to view available options
Volume (Metric):
20 mL
Connection Type:
Luer Lock
Graduations:
1 mL
Unit Size:
Pack of 192
This item is not returnable. View return policy

Product Code. 15988902

Brand: BD 302830

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For general use

  • Sterile
  • Single use
  • Available in two tip styles: Luer-Lok™ tip and Slip tip
  • DNR (Latex) free
  • Available in multiple volumes

TRUSTED_SUSTAINABILITY

Specifications

Product Type Syringe
Disposable Single-use
Graduations 1 mL
Volume (Metric) 20 mL
Connection Type Luer Lock
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.