missing translation for 'onlineSavingsMsg'
Learn More

Reitenspiess™ Beaker Brush with Wooden Handle

Product Code. 10772132
Change view
Click to view available options
Diameter (Metric) Bristle:
85 mm
100 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bristle Unit Size
10772132 85 mm Each
10712142 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10772132 Supplier Reitenspiess™ Supplier No. 83900118
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Wooden handle 1 in each package

Specifications

Product Type Beaker Brush
Handle Material Wood
Diameter (Metric) Bristle 85 mm
For Use With (Application) Cleaning, disinfection, sterilization
Length (Metric) 390 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.