missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Beakers Low Shape
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
150 mL
3 L
10 L
Description
- Acc. to DIN 12331/ISO 3819
- With/without graduation
- With spout
- Material: DURAN™
Specifications
Diameter (Metric) Outer | 60 mm |
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass (3.3) |
Height (Metric) | 80 mm |
Includes | Graduation and Spout |
No. per Pack | 10/Pk. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'