missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Easy-to-use unit provides controlled rate freezing samples at approximately -1°C per minute, which is needed to prevent lethal intracellular freezing and successful cryopreservation.
- Prior to inserting vials, the unit should be filled with 250 mL of 100% isopropyl alcohol.
- Once the samples have been inserted the unit should be placed in a -80°C mechanical freezer
- Clear polycarbonate container body
- High-density polyethylene screw closure
- 18-well, removable polyethylene vial holder, placed inside the container, separates the vials from the isopropyl alcohol
- Plastic foam insert surrounds the vial holder
- Alcohol filled containers can be stored at room temperature
- Universal symbols printed on the container show instructions for use
Specifications
Specifications
| Height (Metric) | 7.2 cm |
| Height (English) | 2.8 in. |
| Diameter (Metric) | 11.2 cm |
| Closure Type | HDPE Screw Closure |
| Material | Polycarbonate |
| Diameter (English) | 4.4 in. |
| Type | Temperature Controller |
| Color | Blue, Clear |
| Capacity (Metric) | 1/1.8 mL |
| Holds | 18 (1 or 1.8mL tube at -1°C/min.) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?